Motion
140ES

FLEXCO
140ES

20034 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00865443
MFR #140ES
Price$606.79/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140ES

20034 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00865443
MFR #140ES

Mfr description
140ES SS BELT FSTNR 20034 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.79/bx

Specifications

Dimensions

  • Height
    3.6
  • Length
    5.4
  • Weight
    4.25 lbs, 4.3
  • Width
    6.4

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)