Motion
101
101 Sprocket Weld-On Hub Solid 1-3/4" ID x 2-1/2" OD
Mi Item #00865481
MFR #101
Price$503.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Sprocket Weld-On Hub Solid 1-3/4" ID x 2-1/2" OD
Mi Item #00865481
MFR #101

Mfr description
101 HUB DETACABLE SOLID
  • Bolt on reboreable hubs
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.60/each

Specifications

Dimensions

  • Bolt Size
    13/32 in
  • Bore Diameter
    0.625 in
  • Hub Outside Diameter
    2.5 in
  • Inside Diameter  
    1-3/4 in
  • Length Through Bore
    2 in
  • Maximum Bore Diameter
    1.75 in
  • Outside Diameter  
    2-1/2 in
  • Overall Length  
    2 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolt Holes
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)