Motion
6661A3-344-C

ARO CORP
6661A3-344-C

Pro Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Aluminum Center, 1 in ANSI/DIN Flange, 47.0 gpm Max Flow, 0.170 gal Avg Discplacement
Mi Item #00865534
MFR #6661A3-344-C
Price$2,467.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6661A3-344-C

Pro Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Aluminum Center, 1 in ANSI/DIN Flange, 47.0 gpm Max Flow, 0.170 gal Avg Discplacement
Mi Item #00865534
MFR #6661A3-344-C

Mfr description
6661A3-344-C PUMP
  • Robust construction with thick walled injection, molded fluid casings and cast iron or aluminum center sections to withstand tough industrial applications
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,467.17/each

Specifications

Dimensions

  • Height
    16 in
  • Inlet Outlet Port Sizes
    1 in
  • Length
    8.17 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637118-C
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in ANSI/DIN Flange
  • Diaphragm Material
    PTFE / Santoprene®
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Manifold Construction
    3 Piece Manifold
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    47 gpm
  • Suction Lift
    Dry - 15.00 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637161-XX-C
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)