Motion
140E

FLEXCO
140E

20000 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00865580
MFR #140E
Price$95.05/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140E

20000 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00865580
MFR #140E

Mfr description
140E STEEL BELT FSTNR 20000 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.05/bx

Specifications

Dimensions

  • Height
    3.8
  • Length
    5.75
  • Weight
    4.05 lbs, 4.3
  • Width
    6.45

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    25 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)