Motion
LME304768UUAJ
Adjustable Linear Bushing with Seal - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length
Mi Item #00865607
MFR #LME304768UUAJ
Price$375.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length
Mi Item #00865607
MFR #LME304768UUAJ

Mfr description
LME304768-UUAJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.14/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557038945
  • Series
    LME
  • UPC_NO
    4549557038945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)