Motion
190ES

FLEXCO
190ES

20035 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
MI ITEM #00865730
MFR #190ES
Price$657.85/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190ES

20035 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
MI ITEM #00865730
MFR #190ES

Mfr description
190ES SS BELT FASTENER 20035 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$657.85/bx

Specifications

Dimensions

  • Height
    4.7
  • Length
    5.9
  • Weight
    4.71 lbs, 5
  • Width
    8.3

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)