Motion
102
102 Sprocket Weld-On Hub Solid 2" ID x 5" OD
MI ITEM #00865757
MFR #102
Price$553.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
102 Sprocket Weld-On Hub Solid 2" ID x 5" OD
MI ITEM #00865757
MFR #102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$553.94/each

Specifications

Dimensions

  • Bolt Size
    15/32 in
  • Bore Diameter
    1.4375 in
  • Hub Outside Diameter
    3 in
  • Inside Diameter  
    2 in
  • Length Through Bore
    2.5 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter  
    5 in
  • Overall Length  
    2-1/2 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolt Holes
    6

Overview

Mfr description
102 HUB DETACABLE SOLID
  • Bolt on reboreable hubs
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought