Motion
B8 AUX CAP KIT  CLOSED FIXED

REXNORD INC
B8 AUX CAP KIT CLOSED FIXED

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
MI ITEM #00865771
MFR #B8 AUX CAP KIT CLOSED FIXED
Price$1,053.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
B8 AUX CAP KIT CLOSED FIXED

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
MI ITEM #00865771
MFR #B8 AUX CAP KIT CLOSED FIXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,053.17/each

Specifications

Dimensions

  • Size Code
    8
  • Weight
    3.30 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210689926

Overview

Mfr description
B8 AUX CAP KIT, CLOSED,FIXED
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 8 in 2000, 3000, 5000 & 9000 Series Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought