Motion
KHP 5LB

KOP-FLEX
KHP 5LB

Grease - KHP - High Performance Grease, Polyethylene, Lithium Composition, 5 lb. Can Size, Can Container, -40 to +190
Mi Item #00865839
MFR #KHP 5LB
Price$1,106.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KHP 5LB

Grease - KHP - High Performance Grease, Polyethylene, Lithium Composition, 5 lb. Can Size, Can Container, -40 to +190
Mi Item #00865839
MFR #KHP 5LB

Mfr description
KHP 5LB
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications
  • KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings
  • Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,106.52/each

Specifications

Dimensions

  • Container Size
    5 lb. Can
  • Weight
    5.43 lbs

Details

  • Additional Details
    For use with highest coupling RPM, usually over 3600 RPM.
  • Application
    Petrochemical, process and critical service
  • Composition
    Polyethylene, Lithium
  • Container Type
    Can
  • Manufacturer Catalog Number
    KHP 5LB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384601893
  • Max Operating Temperature
    190 °F
  • Maximum Speed
    3600 rpm
  • Min Operating Temperature
    -40 °F
  • Series
    KHP
  • Temperature Range
    -40 to +190
  • Type
    KHP - High Performance Grease
  • UPC_NO
    662384601893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)