Motion
T-101A
Weatherhead (Eaton) BarbTite Assembly Tool
Mi Item #00866034
MFR #T-101A
Price$177.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) BarbTite Assembly Tool
Mi Item #00866034
MFR #T-101A

Mfr description
T-101A BARB-TITE ASSY TOOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.42/each

Specifications

Dimensions

  • Height
    2.50 in
  • Length
    6.50 in
  • Overall Height
    2.50 in
  • Overall Width
    5.50 in
  • Weight
    1.00 lb

Details

  • Manufacturer Upc Number
    757522084666
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)