Motion
800200
Bushing - For Use With B-275 Series Clutches, BW Series Clutches, Straight Shaft, 0.5000 in Bore
Mi Item #00866094
MFR #800200
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With B-275 Series Clutches, BW Series Clutches, Straight Shaft, 0.5000 in Bore
Mi Item #00866094
MFR #800200

Mfr description
800200 BW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.94/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Weight
    3.00 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    B-275 Series Clutches, BW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284153294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)