Motion
TP LF1843TAB GRIP-1.5IN

REXNORD INC
TP LF1843TAB GRIP-1.5IN

Flat Top Conveyor Chain Accessory - Top Plate Chain with Gripper Retainer, Low Friction (Top Plate) Material
Mi Item #00866229
MFR #TP LF1843TAB GRIP-1.5IN
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF1843TAB GRIP-1.5IN

Flat Top Conveyor Chain Accessory - Top Plate Chain with Gripper Retainer, Low Friction (Top Plate) Material
Mi Item #00866229
MFR #TP LF1843TAB GRIP-1.5IN

Mfr description
114-744-1 TP LF1843T S/G GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Accessory Type
    Top Plate Chain with Gripper Retainer
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210853846
  • Material
    Low Friction (Top Plate)
  • UPC_NO
    698210853846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)