Motion
GS-1
Pliers Set - Tongue & Groove, No, 2 Pieces
Mi Item #00866267
MFR #GS-1
Price$46.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Set - Tongue & Groove, No, 2 Pieces
Mi Item #00866267
MFR #GS-1

Mfr description
GS-1 2PC GIFT SET 420 426
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.02/each

Specifications

Dimensions

  • Jaw Length
    0.81 in, 1.12 in
  • Overall Length
    6-1/2 in, 9-1/2 in

Details

  • Handle Style
    Channellock Blue Grip
  • Includes
    9-1/2" Tongue and Groove Pliers
  • Includes Cutter
    Cutter Not Included
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    20025582836537
  • Material
    Alloy Steel
  • Number Of Pieces
    2
  • Plier Type
    Tongue & Groove
  • Spring Return
    No
  • UPC_NO
    025582836533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)