Motion
1E
20002 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00866290
MFR #1E
Price$91.89/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20002 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00866290
MFR #1E

Mfr description
1E STEEL BELT FSTNR 20002 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.89/bx

Specifications

Dimensions

  • Height
    3.6
  • Length
    5.4
  • Weight
    2.77 lbs, 3.4
  • Width
    6.5

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)