Motion
E5006
• Martin chain tighteners are economical to use.• They provide everything needed for a quick, easy installation. • There is no need to design, procure or custom make and assemble separate parts. • They accommodate mounting in several different positions, parallel or at 90° to the mounting surface, and as a cantilever or attached each end.
Mi Item #00866315
MFR #E5006
Price$46.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
• Martin chain tighteners are economical to use.• They provide everything needed for a quick, easy installation. • There is no need to design, procure or custom make and assemble separate parts. • They accommodate mounting in several different positions, parallel or at 90° to the mounting surface, and as a cantilever or attached each end.
Mi Item #00866315
MFR #E5006

Mfr description
E5006 CHAIN TIGHTENER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.31/each

Specifications

Dimensions

  • Weight
    .80 lbs, 2.8

Details

  • Manufacturer Upc Number
    697950064109
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)