Motion
17AP27
A Series - 17AP27 Helical Gear Pump, 48.6 gpm, 150 psi, 2 in NPT Ports
Mi Item #00866338
MFR #17AP27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Series - 17AP27 Helical Gear Pump, 48.6 gpm, 150 psi, 2 in NPT Ports
Mi Item #00866338
MFR #17AP27

Mfr description
17AP27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in NPT
  • Size Flow
    Size 27 = 0.027 GPR

Details

  • Configuration Assembly
    Flange Mounted
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    48.6 gpm
  • Pump Body Material
    Cast Iron - Standard Construction
  • Seal
    Packing
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Helical Gear
  • Wetted Materials
    Ductle Iron Gears, Bronze Bearings, Hardened Steel/Ductle Iron Shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)