Motion
S00200
Extreme Pressure Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #00866351
MFR #S00200
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #00866351
MFR #S00200

Mfr description
SC0200000 HI-PRESSURE MOLY LUBRICANT
  • High solids, molybdenum disulfide coating that withstands high pressures
  • Bonds to all clean surfaces that are not adversely affected by alcohol or aromatic hydrocarbons, such as toluene or xylene, resulting in a high performance dry film lubricant
  • Uses: Assembly and run-in lubrication, automotive and industrial gaskets, machine tool sliding surfaces and gears, tumbler locks, intricate mechanisms, mating surfaces of machine parts, parking meters, vending machines, bearings, chutes and bins, chain drives
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Specific Gravity
    0.68
  • VOC Content
    0.673
  • Weight
    0.99 lbs

Details

  • Additional Details
    Equipped With Danvern Valve
  • Certification
    NSF H2
  • Color
    Black
  • Composition
    Molybdenum Disulfide
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    -30 to +650 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)