Motion
800400
Coupling Adapter - For Use With B-275 Series Clutches, BW Series Clutches, Straight Shaft, 0.6250 in Bore, Machined Aluminum Finish
MI ITEM #00866504
MFR #800400
Price$306.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With B-275 Series Clutches, BW Series Clutches, Straight Shaft, 0.6250 in Bore, Machined Aluminum Finish
MI ITEM #00866504
MFR #800400

Mfr description
800400 BW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.85/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Max Angular Misalignment
    0.0 °
  • Max Parallel Misalignment
    0.000 in
  • Maximum Axia Float
    0.000 in
  • Weight
    0.50 lbs

Details

  • Additional Details
    This coupling has no misalignment capability. Verify shaft alignment and end play. Taper lock bushing (sold separately).
  • Bore Style
    Straight Shaft
  • Finish
    Machined Aluminum
  • For Use With Series
    B-275 Series Clutches, BW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284153492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)