Motion
MT1610010
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 5/32 in, 2-1/8 in Flute, 118 ° Point Angle, 5-3/8 in Overall Length
MI ITEM #00866540
MFR #MT1610010
Your Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 5/32 in, 2-1/8 in Flute, 118 ° Point Angle, 5-3/8 in Overall Length
MI ITEM #00866540
MFR #MT1610010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.62/each(List $45.57)

Overview

Mfr description
10010 1302 T.S. 5/32 #1 SHK DRL

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    2-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Coolant Delivery
    External
  • Overall Length
    5-3/8 in
  • Series
    1302
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text