Motion
SC0201000
Lubricant - Not Food Grade, 12 oz, Aerosol Can, Black Color
Mi Item #00866569
MFR #SC0201000
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Not Food Grade, 12 oz, Aerosol Can, Black Color
Mi Item #00866569
MFR #SC0201000

Mfr description
SC0201000 OPEN GEAR AND WIRE ROPE LUBR
  • A high-performance lube that penetrates the pores of metal surfaces to reach the core of wire rope
  • Provides a wide range of lubrication at high temperatures while adhering extremely well to surfaces
  • Travels on metal surfaces to displace water, resulting in excellent rust protection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.17/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • Specific Gravity
    0.74
  • VOC Content
    60% (Less Water and Federally Exempt Solvents)
  • Weight
    1.05 lbs

Details

  • Additives Included
    Mineral Oil
  • Application
    High Temperature
  • Certification
    NSF H2
  • Color
    Black
  • Composition
    Molybdenum Disulfide
  • Container Type
    Aerosol Can
  • Features & Benefits
    • A high-performance lube that penetrates the pores of metal surfaces to reach the core of wire rope • Provides a wide range of lubrication at high temperatures while adhering extremely well to surfaces • Travels on metal surfaces to displace water, resulting in excellent rust protection • Equipped with an extension tube for hard-to-reach areas or for use while equipment is in operation
  • Flammability
    Flammable
  • Flash Point
    None
  • Food Grade
    Not Food Grade
  • Lubrication Type
    Open Gear and Wire Rope Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    075577902019
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H2 Food Grade
  • Product Types
    Open Gear and Wire Rope Lubricant
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Series
    LU(TM)201
  • Standards Met
    NSF Registered 131583, Category Code H2
  • Temperature Range
    0 to +450 °F
  • Type
    Lubricant
  • UPC_NO
    075577902019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)