Motion
S00100
Grease - General Purpose, Butane, Cyclohexane, Dimethylpentane, Heavy Naphthenic Petroleum Oil, Hexane, Lithium, Methylpentane, Propane, Titanium Dioxide Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, White Color, Not Food Grade, -20 to +275 °F
Mi Item #00866656
MFR #S00100
Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - General Purpose, Butane, Cyclohexane, Dimethylpentane, Heavy Naphthenic Petroleum Oil, Hexane, Lithium, Methylpentane, Propane, Titanium Dioxide Composition, 2 NLGI Grade, 11 oz Size, Aerosol Container, White Color, Not Food Grade, -20 to +275 °F
Mi Item #00866656
MFR #S00100

Mfr description
SC0100000 WHITE LITH. LUBRICANT
  • A high solids white grease that provides excellent lubrication for metal-to-metal applications
  • Ideal for use on chains, gears, drives, hinges, etc.
  • Serves as an excellent corrosion inhibitor for unpainted metal
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.72/each

Specifications

Dimensions

  • Container Size
    11 oz
  • NLGI Grade
    2
  • Weight
    0.99 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Butane, Cyclohexane, Dimethylpentane, Heavy Naphthenic Petroleum Oil, Hexane, Lithium, Methylpentane, Propane, Titanium Dioxide
  • Container Type
    Aerosol
  • Food Grade
    Not Food Grade
  • Regulations
    Disposal Regulation 40 C.F.R. 261
  • Temperature Range
    -20 to +275 °F
  • Type
    General Purpose
  • UPC_NO
    075577901005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)