Motion
315
Silicone Sealant - White, Acetoxy Base, Tube, 3 oz, 10-20 minutes Cure Time, Form: Paste
MI ITEM #00866668
MFR #315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, Acetoxy Base, Tube, 3 oz, 10-20 minutes Cure Time, Form: Paste
MI ITEM #00866668
MFR #315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31531 WHITE SEALANT (TUBE) 3OZ
  • Paste-like, one component acetoxy material that cures to a tough, rubbery solid when exposed to moisture in the air
  • Will not sag, slump or run off-making it excellent for overhead and sidewall joints
  • Will adhere to clean metal, glass, most types of wood, RTV silicones, vulcanized silicone rubber and ceramics
  • Excellent resistance to weather, temperature extremes and caustic environments
  • Meets NSF Standard 51 and FDA/USDA requirements for use in establishments operating under Federal Meat and Poultry Inspection Program

Specifications

  • Color
    White
  • Application
    -35°F to 140°F
  • Cure Time
    10-20 minutes
  • Operating Temperature Range
    -40°F to 400°F
  • Package Size
    3 oz
  • Package Type
    Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought