Motion
800500
Coupling Adapter - For Use With B-275 Series Clutches, BW Series Clutches, Straight Shaft, 0.7500 in Bore, Machined Aluminum Finish
MI ITEM #00866723
MFR #800500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With B-275 Series Clutches, BW Series Clutches, Straight Shaft, 0.7500 in Bore, Machined Aluminum Finish
MI ITEM #00866723
MFR #800500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
800500 BW COUPLING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    B-275 Series Clutches, BW Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    0.7500 in
  • Finish
    Machined Aluminum
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.7500 in
  • Max Parallel Misalignment
    0.000 in
  • Max Angular Misalignment
    0.0 °
  • Maximum Axia Float
    0.000 in
  • Control Accessories
    • Allow shaft to shaft Coupling
  • Additional Details
    This coupling has no misalignment capability. Verify the shaft alignment and the end play. Nexen does not provide the taper lock bushing.
  • Manufacturer Product Page
  • UPC_NO
    662284153621
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text