Motion
18AM01
A Series - 18AM01 Helical Gear Pump, 3.6 gpm , 300 psi, 3/8 in NPT Ports
MI ITEM #00866763
MFR #18AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Series - 18AM01 Helical Gear Pump, 3.6 gpm , 300 psi, 3/8 in NPT Ports
MI ITEM #00866763
MFR #18AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in NPT
  • Size Flow
    Size 01 = 0.001 GPR

Details

  • Configuration Assembly
    Flange Mounted with Relief Vavle
  • Max Pressure
    300 psi
  • Maximum Flow Rate
    3.6 gpm
  • Pump Body Material
    Cast Iron - Standard Construction
  • Seal
    Mechanical Seal
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Helical Gear
  • Wetted Materials
    Hardened Steel Gears, Bronze Bearings, Hardened Steel/Steel Shafts

Overview

Mfr description
18AM01-2A PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought