Motion
S00202
Extreme Pressure Chain or Cable Lubricant - 11 oz, Aerosol Can, Not Food Grade, -20 to +300 °F
Mi Item #00866776
MFR #S00202
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Chain or Cable Lubricant - 11 oz, Aerosol Can, Not Food Grade, -20 to +300 °F
Mi Item #00866776
MFR #S00202

Mfr description
SC0202000 MOLY CHAIN & PIN LUBE
  • High-viscosity oil clings to moving parts
  • Foaming action penetrates close tolerances of chain drive bushings and pins to provide long-lasting lubrication
  • Reduces friction wear on moving parts and in metal-to-metal applications
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.99 lbs

Details

  • Certification
    NSF H2
  • Color
    Yellow
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    -20 to +300 °F
  • Type
    Extreme Pressure
  • UPC_NO
    075577902026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)