Motion
1-1/2EE

FLEXCO
1-1/2EE

20094 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00866822
MFR #1-1/2EE
Price$535.45/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2EE

20094 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00866822
MFR #1-1/2EE

Mfr description
1-1/2EE EVERDUR BLT FSTNR 20094 (25/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.45/bx

Specifications

Dimensions

  • Weight
    6.24 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)