Motion
MT1610013
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 0.2031 in, 2-3/4 in Flute, 118 ° Point Angle, 6 in Overall Length
Mi Item #00866845
MFR #MT1610013
Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 0.2031 in, 2-3/4 in Flute, 118 ° Point Angle, 6 in Overall Length
Mi Item #00866845
MFR #MT1610013

Mfr description
10013 1302 T.S. 13/64 #1 SHK DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.03/each

Specifications

Dimensions

  • Diameter
    0.2031 in, 5.16 mm
  • Drill Bit Size
    0.2031 in
  • Flute Length
    2-3/4 in
  • Overall Length
    6 in
  • Taper Shank Size
    1MT

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)