Motion
S00103
Penetrant - Not Food Grade, 10 oz, Aerosol Can, Yellow Color
Mi Item #00866858
MFR #S00103
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - Not Food Grade, 10 oz, Aerosol Can, Yellow Color
Mi Item #00866858
MFR #S00103

Mfr description
SC0103000 RUST BREAKER
  • Fast-acting, quickly loosens rust while penetrating grease and dirt
  • Transparent, non-staining oil, light film displaces moisture and acts as a corrosion preventative
  • Jet stream sprays up to 2' for safe, accurate application
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    10 oz.
  • Specific Gravity
    0.8
  • VOC Content
    0.0085
  • Weight
    0.93 lbs

Details

  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Yellow
  • Composition
    Calcium Dinonylnaphthalene Sulfonate, Carbon Dioxide, Heavy Paraffinic Oil, Aliphatic Solvent
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Fast-acting, quickly loosens rust while penetrating grease and dirt • Transparent, non-staining oil, light film displaces moisture and acts as a corrosion preventative • Jet stream sprays up to 2' for safe, accurate application • One-coat rust and corrosion preventive compound • Vanilla scent • Uses: Release rusted or frozen lugs and bolts, repair work, general overhaul, use on phosphated or non-phosphated machined parts, automotive parts, crank shafts, other metal components
  • Flammability
    Flammable
  • Flash Point
    Greater Than 200 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Flammable Liquid (Category 3)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Upc Number
    075577901036
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -20 °F to 550 °F
  • Penetrant Base
    Petroleum
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Series
    LU103
  • Standards Met
    NSF Registered #127526
  • Temperature Range
    -20 to +550 °F
  • Type
    Penetrant
  • UPC_NO
    075577901036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)