Motion
130  KIT, MTG BASE BOS UP

HUB CITY INC
130 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 131, 132, 134, 135 Reducer Size, Cast Iron Material
Mi Item #00866919
MFR #130 KIT, MTG BASE BOS UP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
130 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 131, 132, 134, 135 Reducer Size, Cast Iron Material
Mi Item #00866919
MFR #130 KIT, MTG BASE BOS UP

Mfr description
02-29-01761-130 BOSTON TOP KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    131, 132, 134, 135
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    2.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217109
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)