Motion
31501
Silicone Sealant - White, Acetoxy silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
Mi Item #00867056
MFR #31501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, Acetoxy silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
Mi Item #00867056
MFR #31501

Mfr description
31501 WHITE SEALANT CTDG/10.3OZ
  • Paste-like, one component acetoxy material that cures to a tough, rubbery solid when exposed to moisture in the air
  • Will not sag, slump or run off-making it excellent for overhead and sidewall joints
  • Will adhere to clean metal, glass, most types of wood, RTV silicones, vulcanized silicone rubber and ceramics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    10.3 oz
  • Specific Gravity
    1.02 @ 25 °C
  • VOC Content
    23 g/L

Details

  • Application
    -35°F to 140°F
  • Chemical Base
    Acetoxy silicone
  • Color
    White
  • Cure Time
    10-20 minutes
  • Flash Point
    212 °F
  • Operating Temperature Range
    -40°F to 400°F
  • Package Type
    Cartridge
  • Standards Met
    FDA/USDA,NSF Standard 51,UL Recognized,ASTM C920 Type S,Grade NS,Class 25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)