Motion
KSG 5LB CASE

KOP-FLEX
KSG 5LB CASE

1968247 Coupling Grease - 5 lb, Can
MI ITEM #00867091
MFR #KSG 5LB CASE
Your Price$4,183.63/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KSG 5LB CASE

1968247 Coupling Grease - 5 lb, Can
MI ITEM #00867091
MFR #KSG 5LB CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,183.63/ca(List $5,020.36)

Overview

Mfr description
KSG 5LB (6/CASE)
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications
  • KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings
  • Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases

Specifications

  • Application
    General purpose industrial
  • Type
    KSG - Standard Grease
  • Container Size
    5 lb. Can
  • Container Type
    Can
  • Temperature Range
    -40 to +190
  • Manufacturer Upc Number
    662384633863
  • Manufacturer Catalog Number
    KSG 5LB CASE
  • Weight
    35.11 lbs
  • Manufacturer Product Page
  • Additional Details
    For use with standard motor speeds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text