Motion
1-1/2E

FLEXCO
1-1/2E

20004 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00867095
MFR #1-1/2E
Price$99.35/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2E

20004 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00867095
MFR #1-1/2E

Mfr description
1-1/2E STEEL BELT FSTNR 20004 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.35/bx

Specifications

Dimensions

  • Height
    4.8
  • Length
    8.25
  • Weight
    5.50 lbs, 5.91
  • Width
    6.35

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)