Motion
LME6090125
Open Linear Bushing - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Open
Mi Item #00867112
MFR #LME6090125
Price$768.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Open
Mi Item #00867112
MFR #LME6090125

Mfr description
LME 6090125 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.17/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Length
    125 mm
  • Overall Width
    125 mm
  • Shaft Diameter  
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557039119
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557039119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)