Motion
S00204
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 10 oz
Mi Item #00867150
MFR #S00204
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 10 oz
Mi Item #00867150
MFR #S00204

Mfr description
SC0204000 DRY GRAPHITE
  • A high lubricity graphite that adheres to most surfaces with minimum surface preparation
  • Air dries rapidly at room temperature to provide clean, long-wearing lubrication
  • Also conductive and may be used where lubrication and electrical properties are both required
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Weight
    0.93 lbs

Details

  • Additional Details
    Coefficient Of Friction .123
  • Certification
    NSF H2
  • Color
    Black
  • Composition
    Butane, Heptane, Propane, Toluene, 2-Propanol
  • Container Type
    Aerosol Can
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    -40 to +850 °F
  • Type
    Dry Film Graphite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)