Motion
VG-730-09

SYSTEM PLAST
VG-730-09

CORNER BLOCK TEE 2.25
Mi Item #00867161
MFR #VG-730-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-730-09

CORNER BLOCK TEE 2.25
Mi Item #00867161
MFR #VG-730-09

Mfr description
VG-730-09 CORNER BLOCK
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3.0000 in
  • Maximum Sheath Width
    3.0000 in
  • Overall Height
    2.2500 in
  • Overall Width
    3.0000 in
  • Weight
    0.16 lbs
  • Width
    3.0000 in

Details

  • Accessory Type
    Conical Guides
  • Additional Details
    Corner Block: 0.71"W X 2.25"H X 3"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-730-09
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405280731
  • Material
    UHMW-PE
  • Rail Type
    Corner Block Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)