Motion
2EE
20095 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
MI ITEM #00867190
MFR #2EE
Price$571.24/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20095 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
MI ITEM #00867190
MFR #2EE

Mfr description
2EE EVERDUR BLT FSTNR 20095 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$571.24/bx

Specifications

Dimensions

  • Weight
    8.32 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    25 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)