Motion
POS10A
POS - Pilloball Rod End, Lubrication Type with Male Thread: M10 x 1.5, Bore Diameter: 10 mm
Mi Item #00867198
MFR #POS10A
Price$42.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Thread: M10 x 1.5, Bore Diameter: 10 mm
Mi Item #00867198
MFR #POS10A

Mfr description
POS-10A ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.10/each

Specifications

Dimensions

  • Ball Diameter
    19.05 mm
  • Bore Diameter  
    10 mm
  • Head Diameter
    26 mm
  • Length To Ball Center
    48 mm
  • Maximum Outside Diameter
    26 mm
  • Overall Height
    61 mm
  • Shank Thread Length  
    29 mm
  • Thread Size
    M10 x 1.5
  • Weight
    0.12 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    9810 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557049361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)