Motion
KSG 35LB

KOP-FLEX
KSG 35LB

Grease - KSG - Standard Grease, Polyethylene, Lithium Composition, Pail Size, Pail Container, -40 to +190
Mi Item #00867265
MFR #KSG 35LB
Price$2,550.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KSG 35LB

Grease - KSG - Standard Grease, Polyethylene, Lithium Composition, Pail Size, Pail Container, -40 to +190
Mi Item #00867265
MFR #KSG 35LB

Mfr description
KSG 35LB
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications
  • KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings
  • Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,550.25/each

Specifications

Dimensions

  • Container Size
    Pail
  • Weight
    37.94 lbs

Details

  • Additional Details
    For use with standard motor speeds.
  • Application
    General purpose industrial
  • Composition
    Polyethylene, Lithium
  • Container Type
    Pail
  • Manufacturer Catalog Number
    KSG 35LB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384601954
  • Max Operating Temperature
    190 °F
  • Min Operating Temperature
    -40 °F
  • Series
    KSG
  • Temperature Range
    -40 to +190
  • Type
    KSG - Standard Grease
  • UPC_NO
    662384601954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)