Motion
VG-761-10

SYSTEM PLAST
VG-761-10

TWIST INSERT,UHMW-PE, 10 FT.
MI ITEM #00867334
MFR #VG-761-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-761-10

TWIST INSERT,UHMW-PE, 10 FT.
MI ITEM #00867334
MFR #VG-761-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Width
    0.47 in
  • Length
    10 ft
  • Overall Height
    0.59 in
  • Weight
    0.90 lbs

Details

  • Insert Material
    UHMWPE
  • Manufacturer Upc Number
    787405285927
  • Rail Type
    Twist Insert

Overview

Mfr description
VG-761-10 TWIST INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought