Motion
2ES
20039 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00867366
MFR #2ES
Price$713.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20039 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
Mi Item #00867366
MFR #2ES

Mfr description
2ES SS BELT FASTENER 20039 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$713.87/bx

Specifications

Dimensions

  • Height
    4.7
  • Length
    8
  • Weight
    7.61 lbs, 7.2
  • Width
    5.7

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)