Motion
LMS3
Open Miniature Linear Bushing - LMS Series, 3 mm Shaft Diameter, 7 mm Outside Diameter, 10 mm Overall Length, Open
MI ITEM #00867375
MFR #LMS3
Price$83.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Miniature Linear Bushing - LMS Series, 3 mm Shaft Diameter, 7 mm Outside Diameter, 10 mm Overall Length, Open
MI ITEM #00867375
MFR #LMS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.37/each

Specifications

Dimensions

  • Outside Diameter
    7 mm
  • Overall Length
    10 mm
  • Overall Width
    10 mm
  • Shaft Diameter  
    3 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557039249
  • Measurement Standard
    Metric
  • Series
    LMS
  • UPC_NO
    4549557039249

Overview

Mfr description
LMS3 LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought