Motion
T-1060A
Weatherhead Blade
MI ITEM #00867408
MFR #T-1060A
Price$69.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Blade
MI ITEM #00867408
MFR #T-1060A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.53/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Contents
    Saw Blade
  • Kerf
    0.109375 in
  • Wheel Diameter
    14 in

Details

  • Accessory Type
    Saw Blade
  • Blade Type
    Smooth
  • Comp
    T-60A
  • Cutting Tip Material
    Carborundum
  • Kit
    No
  • Material
    Carborundum
  • Model Comp
    T-60A
  • Warranty

Overview

Mfr description
T-1060A 14" BLADE
  • Smooth and dependable
  • Built to last
  • Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought