Motion
2E
20005 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Set, Steel Material
MI ITEM #00867454
MFR #2E
Price$145.29/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20005 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Set, Steel Material
MI ITEM #00867454
MFR #2E

Mfr description
2E STEEL BELT FSTNR 20005 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.29/bx

Specifications

Dimensions

  • Height
    4.4
  • Length
    9.9
  • Weight
    7.61 lbs, 7.2
  • Width
    7.4

Details

  • Accessory Type
    Bolt Solid Plate Fastener Set
  • Material
    Steel
  • Package Quantity
    25 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)