Motion
S00206
Penetrant or Multipurpose Lubricant - 10 oz, Aerosol Can, Transparent Color
Mi Item #00867518
MFR #S00206
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 10 oz, Aerosol Can, Transparent Color
Mi Item #00867518
MFR #S00206

Mfr description
SC0206000 ALL PURPOSE LUBRICANT
  • An economical lubricant for applications where petroleum based products are not desired
  • This 5% silicone formula protects against air and moisture to retard oxidation and corrosion
  • Virtually eliminates friction and sticking to improve high-speed production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    10 oz.
  • Specific Gravity
    0.65
  • VOC Content
    0.94
  • Weight
    0.93 lbs

Details

  • Additives Included
    Silicone
  • Application
    General Purpose
  • Color
    Transparent
  • Composition
    2,3-Dimethylbutane, 2-Methylpentane, 3-Methylpentane, Cyclohexane, Hexane, Propane, 2,2-Dimethylbutane
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • An economical lubricant for applications where petroleum based products are not desired • This 5% silicone formula protects against air and moisture to retard oxidation and corrosion • Virtually eliminates friction and sticking to improve high-speed production • Leaves a long-lasting film that is compatible with most surfaces • Equipped with an extension tube for hard-to-reach areas
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    075577902064
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 550 °F
  • Product Types
    All-Purpose Silicone Lubricant
  • Regulations
    No
  • Series
    LU206
  • Temperature Range
    -50 to 550 °F
  • Type
    Lubricant
  • UPC_NO
    075577902064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)