Specifications
Dimensions
- Outside Diameter35 mm
- Weight0.1 lbs
Details
- Bearing TypeBearing Lock Nuts
- Manufacturer Product Page
- Product TypeLocking Hardware Kits
- SeriesML
- UPC_NO698210676933
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)