Motion
32308
Silicone Gasket Maker - Blue, Silicone Base, 8 oz, Aerosol Can, 10-20 minutes Cure Time
Mi Item #00867600
MFR #32308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Gasket Maker - Blue, Silicone Base, 8 oz, Aerosol Can, 10-20 minutes Cure Time
Mi Item #00867600
MFR #32308

Mfr description
32308 BLUE AEROSOL 8OZ
  • Paste grade acetoxy silicone cures to a tough rubbery solid at room temperature when exposed to water vapor in the air
  • Makes formed-in-place gaskets in minutes
  • Insulates thermally and electrically
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    8 oz
  • VOC Content
    23 g/L

Details

  • Application
    -35°F to 140°F
  • Chemical Base
    Silicone
  • Color
    Blue
  • Cure Time
    10-20 minutes
  • Flash Point
    212 °F
  • Operating Temperature Range
    -40°F to 400°F
  • Package Type
    Aerosol Can
  • Standards Met
    ASTM C-920 Type S,Grade NS,Class 25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)