Motion
KSG 395LB

KOP-FLEX
KSG 395LB

1968197 Coupling Grease - Standard, Polyethylene Composition, 1 NLGI Grade, 395 lbs, Drum, Blue-Green Color
MI ITEM #00867633
MFR #KSG 395LB
Your Price$23,391.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KSG 395LB

1968197 Coupling Grease - Standard, Polyethylene Composition, 1 NLGI Grade, 395 lbs, Drum, Blue-Green Color
MI ITEM #00867633
MFR #KSG 395LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23,391.53/each(List $26,900.27)

Overview

Mfr description
KSG 395LB
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications
  • KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings
  • Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases

Specifications

  • Application
    General purpose industrial
  • Type
    KSG - Standard Grease
  • NLGI Grade
    1
  • Container Size
    Drum
  • Composition
    Polyethylene
  • Color
    Blue-Green
  • Temperature Range
    -40 to +190
  • Manufacturer Upc Number
    662384601978
  • Manufacturer Catalog Number
    KSG 395LB
  • Weight
    395.00 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Standard Motor Speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text