Motion
2-1/4ES

FLEXCO
2-1/4ES

20040 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
MI ITEM #00867637
MFR #2-1/4ES
Your Price$1,526.66/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4ES

20040 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, 300 Stainless Steel Material
MI ITEM #00867637
MFR #2-1/4ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,526.66/bx(List $1,755.66)

Overview

Mfr description
2-1/4ES SS BELT FSTNR 20040 (25/CTN)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    25 Per Carton
  • Weight
    10.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text