Motion
22   1/1 DO S

HUB CITY INC
22 1/1 DO S

22 1/1 DO S Parallel Shaft Speed Reducer - Spur Gear, Single Reduction, 1:1 Ratio, 1.0000 in Input Dia., 1.2500 in Output Dia, Cast Iron Housing
Mi Item #00867650
MFR #22 1/1 DO S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
22 1/1 DO S

22 1/1 DO S Parallel Shaft Speed Reducer - Spur Gear, Single Reduction, 1:1 Ratio, 1.0000 in Input Dia., 1.2500 in Output Dia, Cast Iron Housing
Mi Item #00867650
MFR #22 1/1 DO S

Mfr description
22 1/1 DO S
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Shaft Diameter
    1 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    22
  • Maximum Output RPM
    1750 rpm
  • Maximum Output Torque
    919 @ 1750 RPM
  • Output Shaft Diameter
    1.250 in
  • Output Size
    1.2500 in
  • Ratio
    1:1
  • Service Factor
    1
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    26.00 lb

Details

  • CAD Drawing
  • Gear Type
    S
  • Housing Material
    Cast Iron
  • Input Shaft Type
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    22 1/1 DO S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798005812
  • Max Input Horsepower
    26.3 @ 1750 RPM
  • Model
    22
  • Output RPM
    1750 rpm
  • Output Shaft Insert
    Shaft
  • Output Type
    Solid Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    1:1
  • Reduction
    Single
  • Series
    22
  • Style
    DO
  • Torque Range (in-lbs)
    500 to 1000 in lbs
  • UPC_NO
    662798005812
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)