Motion
KSG 1LB

KOP-FLEX
KSG 1LB

Grease - KSG - Standard Grease, Polyethylene Composition, 1 NLGI Grade, 1 lb. Can Size, Can Container, Blue-Green Color, -40 to +190
MI ITEM #00867725
MFR #KSG 1LB
Price$243.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
KSG 1LB

Grease - KSG - Standard Grease, Polyethylene Composition, 1 NLGI Grade, 1 lb. Can Size, Can Container, Blue-Green Color, -40 to +190
MI ITEM #00867725
MFR #KSG 1LB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$243.25/each

Specifications

Dimensions

  • Container Size
    1 lb. Can
  • NLGI Grade
    1
  • Weight
    1.11 lbs

Details

  • Additional Details
    Standard Motor Speeds
  • Application
    General purpose industrial
  • Color
    Blue-Green
  • Composition
    Polyethylene
  • Container Type
    Can
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KSG 1LB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384783773
  • Max Operating Temperature
    190 °F
  • Maximum Speed
    3600 rpm
  • Min Operating Temperature
    -40 °F
  • Series
    KSG
  • Temperature Range
    -40 to +190
  • Type
    KSG - Standard Grease
  • UPC_NO
    662384783773

Overview

Mfr description
KSG 1LB
  • KSG Standard Coupling Grease specially formulated for use in standard coupling applications
  • KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings
  • Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought